Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 mil Tarp, Brown, Green

  • Mfr # 11620

  • Zoro # G313040561


product price: $27.69
/ea

Key Features

Color
Brown, Green
Thickness
7 mil
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11620
Zoro #
G313040561
UPC #
749856116205
Country of Origin
Multiple

Dimensions

Thickness
7 mil
Mesh Size
10 x 8
Finished Length
20 ft
Finished Width
16 ft
Grommet Inside Diameter
0.47 in
Cut Width
16.8 ft
Cut Length
20.33 ft

Details

Color
Brown, Green
Item
Tarp
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
Denier
750
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Reversibility
Reversible
Includes Grommets
Grommets Included
Resistance Properties
UV Resistant
Breathability
Non-Breathable
High-Visibility
Non-High Visibility
Number of Grommets
24
Seam Type
Rope-Reinforced
Product Type
Tarp
Shape
Rectangle
Water Resistance
Waterproof
Insulation
Non-Insulated
Fabric Material
Polyethylene
Flexibility Temperature - Minimum
-22 Degrees F

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.