Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 mil Tarp, Brown, Green

  • Mfr # 12020

  • Zoro # G413040546


product price: $34.59
/ea

Key Features

Color
Brown, Green
Thickness
7 mil
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12020
Zoro #
G413040546
UPC #
749856120202
Country of Origin
Multiple

Dimensions

Thickness
7 mil
Cut Width
20.33 ft
Mesh Size
10 x 8
Finished Width
20 ft
Cut Length
21 ft
Grommet Inside Diameter
0.47 in
Finished Length
20 ft

Details

Color
Brown, Green
Item
Tarp
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
Breathability
Non-Breathable
Reversibility
Reversible
Water Resistance
Waterproof
Flexibility Temperature - Minimum
-22 Degrees F
Product Type
Tarp
Number of Grommets
26
Includes Grommets
Grommets Included
Denier
750
High-Visibility
Non-High Visibility
Seam Type
Rope-Reinforced
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Insulation
Non-Insulated
Resistance Properties
UV Resistant
Shape
Square
Fabric Material
Polyethylene

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.