Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 mil Tarp, Brown, Green

  • Mfr # 12030

  • Zoro # G513040538


product price: $51.79
/ea

Key Features

Color
Brown, Green
Thickness
7 mil
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12030
Zoro #
G513040538
UPC #
749856120301
Country of Origin
Multiple

Dimensions

Thickness
7 mil
Mesh Size
10 x 8
Finished Length
30 ft
Finished Width
20 ft
Grommet Inside Diameter
0.47 in
Cut Width
21 ft
Cut Length
30.33 ft

Details

Color
Brown, Green
Item
Tarp
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
High-Visibility
Non-High Visibility
Water Resistance
Waterproof
Resistance Properties
UV Resistant
Number of Grommets
32
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Denier
750
Product Type
Tarp
Flexibility Temperature - Minimum
-22 Degrees F
Insulation
Non-Insulated
Includes Grommets
Grommets Included
Breathability
Non-Breathable
Fabric Material
Polyethylene
Reversibility
Reversible
Shape
Rectangle
Seam Type
Rope-Reinforced

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.