Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 mil Tarp, Brown, Green

  • Mfr # 12640

  • Zoro # G113040600


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Color
Brown, Green
Thickness
7 mil
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12640
Zoro #
G113040600
UPC #
749856126402
Country of Origin
Multiple

Dimensions

Thickness
7 mil
Mesh Size
10 x 8
Grommet Inside Diameter
0.47 in
Cut Length
40.33 ft
Finished Width
26 ft
Cut Width
27.3 ft
Finished Length
40 ft

Details

Color
Brown, Green
Item
Tarp
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
Number of Grommets
44
Fabric Material
Polyethylene
Flexibility Temperature - Minimum
-22 Degrees F
High-Visibility
Non-High Visibility
Breathability
Non-Breathable
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Insulation
Non-Insulated
Reversibility
Reversible
Water Resistance
Waterproof
Includes Grommets
Grommets Included
Resistance Properties
UV Resistant
Product Type
Tarp
Seam Type
Rope-Reinforced
Shape
Rectangle
Denier
750

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.