Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 mil Tarp, Brown, Green

  • Mfr # 15010

  • Zoro # G1496577


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Color
Brown, Green
Thickness
7 mil
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15010
Zoro #
G1496577
UPC #
749856150100
Country of Origin
Multiple

Dimensions

Thickness
7 mil
Cut Width
52.5 ft
Finished Width
50 ft
Grommet Inside Diameter
0.47 in
Mesh Size
10 x 8
Cut Length
100.33 ft
Finished Length
100 ft

Details

Color
Brown, Green
Item
Tarp
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
Shape
Rectangle
Resistance Properties
UV Resistant
Reversibility
Reversible
Seam Type
Rope-Reinforced
Includes Grommets
Grommets Included
Insulation
Non-Insulated
Fabric Material
Polyethylene
Breathability
Non-Breathable
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Product Type
Tarp
Denier
750
High-Visibility
Non-High Visibility
Number of Grommets
100
Water Resistance
Waterproof
Flexibility Temperature - Minimum
-22 Degrees F

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.