Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 mil Tarp, Camouflage

  • Mfr # 40810

  • Zoro # G0961572


product price: $14.69
/ea

Key Features

Color
Camouflage
Thickness
7 mil
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40810
Zoro #
G0961572
UPC #
749856408102
Country of Origin
Multiple

Dimensions

Thickness
7 mil
Overall Pipe Length
6 in
Pipe Size (Fittings)
1-1/2"
Wall Thickness
0.188 in
Inside Dia.
1 1/2 in
Pipe Size - Nominal
1 1/2 in
Outside Dia.
1 7/8 in
Inside Diameter
1 1/2 in
Overall Length
6 in
Nominal Pipe Size
1 1/2 in
Outside Diameter
1 7/8 in
Finished Width
8 ft
Mesh Size
10 x 8
Cut Width
8.4 ft
Grommet Inside Diameter
0.47 in
Finished Length
10 ft
Cut Length
10.33 ft

Details

Color
Camouflage
Item
Tarp
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Metal
Max. Pressure
1846 psi @ 650 Degrees F
Pipe Connection Type
Threaded on Both Ends
Specific Pipe Fitting Shape
Nipple
Max. Steam Pressure
1846 psi @ 650 Degrees F
Basic Pipe Fitting Shape
Nipple
Pipe Thread Type
MNPT x MNPT
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Material - Pipe
Black Steel
Seamless/Welded
Welded
Metal Detectable
Yes
Pipe Fitting Material
Black Steel
Thread Configuration
Threaded on Both Ends
Material Grade
Grade B
Maximum Operating Pressure
1846 psi @ 650 Degrees F
Material
Steel
Side A Connection Type
Threaded
Gravity Flow
No
Side B Gender
Male
Thread Type
NPT
Side B Thread Type
NPT
Side A Gender
Male
Metal Pipe Construction
Welded
Schedule
Schedule 80
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Minimum Operating Temperature
-20 Degrees F
Finish/Coating
Black
Maximum Steam Pressure
1846 psi @ 650 Degrees F
Maximum Operating Temperature
600 Degrees F
Side B Connection Type
Threaded
Manufacture Location
Globally Sourced
Fitting Compatibility
Class 300
Side A Thread Type
NPT
Flexibility Temperature - Minimum
-22 Degrees F
Breathability
Non-Breathable
Seam Type
Rope-Reinforced
Includes Grommets
Grommets Included
High-Visibility
Non-High Visibility
Reversibility
Reversible
Resistance Properties
UV Resistant
Shape
Rectangle
Water Resistance
Waterproof
Number of Grommets
12
Insulation
Non-Insulated
Denier
750
Product Type
Tarp
Fabric Material
Polyethylene

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.