Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 mil Tarp, Camouflage

  • Mfr # 41620

  • Zoro # G0513740


product price: $49.29
/ea

Key Features

Color
Camouflage
Thickness
7 mil
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41620
Zoro #
G0513740
UPC #
749856416206
Country of Origin
Multiple

Dimensions

Thickness
7 mil
Size
ER20
Overall Length
24 mm
Thread Size
M25
Outside Diameter
35 mm
Grommet Inside Diameter
0.47 in
Cut Width
16.8 ft
Finished Length
20 ft
Cut Length
20.33 ft
Mesh Size
10 x 8
Finished Width
16 ft

Details

Color
Camouflage
Item
Tarp
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
Type
Coolant
Collet Series
ER20
For Use With
ER Black Gold Coolant Rings
Features
Balanced to 25,000 rpm, PowerCOAT for 75% More Holding Power, Seals Up to 1500 psi
For Collet Series
ER20
Thread Pitch
1.5 mm
Product Type
Tarp
Collet Chuck Nut Type
Coolant Slotted
Compatible Collet Wrench
04614
Torque - Maximum
59 ft-lb
Balanced to RPM
25,000 RPM
Operating Pressure - Maximum
1,500 psi
Compatible Collet Series
ER20
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Water Resistance
Waterproof
Denier
750
Seam Type
Rope-Reinforced
Breathability
Non-Breathable
Flexibility Temperature - Minimum
-22 Degrees F
Insulation
Non-Insulated
Fabric Material
Polyethylene
Shape
Rectangle
Reversibility
Reversible
High-Visibility
Non-High Visibility
Number of Grommets
24
Resistance Properties
UV Resistant
Includes Grommets
Grommets Included

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.