Zoro Homepage

70.00mm TiN 118 Deg. Jobber Length Drill Bit

  • Mfr # 450-401772A

  • Zoro # G4342040


product price: $23.99
/ea
Sold in multiples of 5 for $119.95

Key Features

Overall Length
7 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
4.5 mm
Number of Flutes
2
Shank Dia.
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-401772A
Zoro #
G4342040
UPC #
888226197038
Country of Origin
United States

Dimensions

Overall Length
7 mm
Drill Bit Size
4.5 mm
Shank Dia.
4.5 mm
Flute Length
41 mm
Depth:Dia. Ratio
9xD
Drill Bit Dimension Type
Metric
Drilling Depth
41.00mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1 39/64 in
Drill Length Class
Jobber-Length
Shank Length
29 mm

Description

Jobber Length Drill Bit, Drill Bit Size 4.5 mm, Drill Bit Point Angle 118 Degrees , Carbide, TiN, Decimal Equivalent 0.1772, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.