This item is Discontinued.

Zoro Select Not Graded, 7/16"-14 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in L, 240 PK B51000.043.0175

Not Graded, 7/16"-14 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in L, 240 PK (Discontinued)

  • Mfr # B51000.043.0175
  • Zoro # G5601377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51000.043.0175
Zoro #
G5601377
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Fastener Length
1-3/4 in
Head Width
0.625 in
Min. Thread Length
1 1/8 in
Head Height
9/32 in
Minimum Thread Length
1 1/8 in
Dia./Thread Size
7/16"-14

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Not Graded
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 ASTM F593
Item
Hex Head Cap Screw
Rockwell Hardness
HRB80
Tensile Strength
85,000 psi
Basic Material
Stainless Steel
Screw Industry Standards
ASME B18.2.1
Head Type
Hex
Thread Type
UNC (Coarse)
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Material Quality Standard
ASTM F593
Pack Size
Bulk Pack
Thread Fit
2A
Thread Pitch
Partially Threaded
Hex Head Cap Screw Type
Hex Head Cap Screw
Threadlocker Minimum Temperature
7/16"-14
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593
Bolt Material
Stainless Steel
Material Type
Stainless Steel
Drive Type
External Hex
Fastener Thread Type
UNC (Coarse)
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 7/16 In.-14, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/8 in, Head Height 9/32 in, Head Width 5/8 in, Package Quantity 240

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.