Zoro Homepage
This item is Discontinued.
Zoro Select 7/16 in Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 80 PK B07000.043.0500

7/16 in Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 80 PK (Discontinued)

  • Mfr # B07000.043.0500
  • Zoro # G5623488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B07000.043.0500
Zoro #
G5623488
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16 in
Screw Length
5 in
Drive Size
3/8 in
Head Height
0.437 in
Thread Length
1 3/8 in
Min. Thread Length
1 3/8 in
Minimum Thread Length
1 3/8 in
Head Diameter
0.656 in
Dia./Thread Size
7/16"-14
Head Dia.
0.6563 in
Length
5 in

Details

System of Measurement
Inch
Screw Head Type
Cylindrical
Drive Type
Hex
Material
Steel
Finish
Black Oxide
Min. Tensile Strength
170,000 to 180,000 psi
Standards
ASME B18.3
Item
Socket Head Cap Screw
Thread Style
Partially Threaded
Temp. Range
-58 Degrees F to 302 Degrees F
Rockwell Hardness
C37 to C45
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Tensile Strength
170,000 psi
Head Type
Standard
Dimensional Standards
ASME B18.3
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Material Quality Standards
ASTM A574
Minimum Temperature
-58 Degrees F
Finish Type
Black Oxide
Material Type
Steel
Fastener Finish
Black Oxide
Basic Material
Steel
Material Grade
Alloy Steel
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ASME B18.3

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Steel, Finish Black Oxide, Thread Size 7/16 In.-14, Minimum Thread Length 1 3/8 in, Fastener Length 5 in, Head Height 0.437 in, Head Diameter 0.656 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.