Shop ZORO SELECT

7/16"-14 Socket Head Cap Screw, Socket, Black Oxide Steel, 7 in Length, 5 PK

  • Mfr # U07000.043.0700
  • Zoro # G9905975

product price: 
$
29.15
/pk of 5, $5.83/ea

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
3/8 in
Tensile Strength
170,000 psi
Standards
ASME B18.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U07000.043.0700
Zoro #
G9905975
UPC #
190735983614
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Finish
Black Oxide
Thread Style
Partially Threaded
Fastener Industry Standards
ASME B18.3
Screw Head Type
Cylindrical
Temp. Range
-58 Degrees to 302 Degrees F
Material Grade
Alloy Steel
Self-Locking Element
No
Thread Direction
Right Hand
Rockwell Hardness
C39 to C34
Fastener Thread Type
UNC (Coarse)
Basic Material
Steel
Min. Tensile Strength
170,000 psi
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Dimensional Standards
ASME B18.3
Pack Size
Small Pack
Finish Type
Black Oxide
Maximum Temperature
302 Degrees F
Material Type
Steel
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Finish Black Oxide, Thread Size 7/16 In.-14, Minimum Thread Length 7 in, Fastener Length 7 in, Head Height 0.437 in, Head Diameter 0.656 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products