This item is Discontinued.

Zoro Select Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 450 PK B01200.043.0075

Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 450 PK (Discontinued)

  • Mfr # B01200.043.0075
  • Zoro # G5636727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B01200.043.0075
Zoro #
G5636727
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Fastener Length
3/4 in
Head Width
0.625 in
Min. Thread Length
3/4 in
Head Height
9/32 in
Minimum Thread Length
3/4 in
Dia./Thread Size
7/16"-14

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Basic Material
Steel
Tensile Strength
120,000 psi
Rockwell Hardness
HRC19
Head Type
Hex
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
74,000 to 85,000 psi
Thread Type
UNC (Coarse)
Fastener Industry Standards
ASME B18.2.1
Screw Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Pack Size
Bulk Pack
Threadlocker Minimum Temperature
7/16"-14
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Material Quality Standard
SAE J429
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.2.1
Thread Pitch
Fully Threaded
Hex Head Cap Screw Type
Hex Head Cap Screw
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Bolt Material
Steel
Material Type
Steel
Fastener Thread Style
Fully Threaded
Fastener Thread Type
UNC (Coarse)
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 7/16 In.-14, Fastener Length 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 9/32 in, Head Width 5/8 in, Package Quantity 450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.