Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK

  • Mfr # N04104.043.0250

  • Zoro # G0317165

CAD Available

product price: $9.65
/pk 10, $0.97/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
7/16"-14
Head Width
5/8 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N04104.043.0250
Zoro #
G0317165
UPC #
190735963593
Country of Origin
United States

Dimensions

Thread Size
7/16"-14
Fastener Length
2-1/2 in
Head Width
5/8 in
Min. Thread Length
1 1/8 in
Head Height
9/32 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Thread Type
UNC (Coarse)
Temp. Range
-58 Degrees to 302 Degrees F
Thread Fit
2A
Threadlocker Minimum Temperature
7/16"-14
Globally Sourced
Made in USA*
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - N04104.043.0250 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Constructed of steel, with a zinc yellow finish that may contribute to its durability and potential corrosion resistance, this screw is manufactured according to ASME B18.2.1 dimensional standards, which are commonly used in various industrial applications.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 2-1/2 inches, this suggests the depth at which it could potentially be inserted into material.
  • Globally Sourced: This product is made in USA*, offering diverse range of quality options for industry professionals.
  • Material Grade/Class: It is classified as Grade 8 which denotes certain characteristics such as potential strength, hardness and resistance properties.
  • Rockwell Hardness: The product has an HRC33 Rockwell Hardness value; this measurement may impact the perceived durability and performance of the fastener.
  • Tensile Strength: The product has been measured with a tensile strength of 150,000 psi; this metric provides an indication about how much stress the item might withstand before failure under ideal conditions.
  • Thread Direction & Size: It features right-hand thread direction that tightens clockwise along with a thread size of 7/16"-14; these specifications suggest compatibility with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products