Shop ZORO SELECT

Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK

  • Mfr # N04104.043.0400

  • Zoro # G0325781


product price: 
$
13.49
/pk of 10, $1.35/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
7/16"-14
Head Width
5/8 in
Material
Steel
Finish
Zinc Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N04104.043.0400
Zoro #
G0325781
UPC #
190735965306
Country of Origin
United States
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Thread Type
Coarse
Rockwell Hardness
HRC33
Globally Sourced
Made in USA*
Threadlocker Minimum Temperature
7/16"-14
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Head Type
Hex

Description

The ZORO SELECT - N04104.043.0400 is a Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. Characterized by its hexagonal-shaped head, this screw adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive for installation or removal.

  • Fastener Length: The screw has a length of 4 inches which may vary depending on the depth of insertion in different materials.
  • Finish: The product features a Zinc Yellow finish. This does not guarantee enhanced durability or corrosion resistance.
  • Material: Constructed from steel. Its strength, durability and corrosion resistance may vary based on usage conditions.
  • Material Grade/Class: Adheres to Grade 8 standard indicating strength, hardness and resistance properties suitable for various applications.
  • Tensile Strength: Features a tensile strength of 150,000 psi. Suitability for heavy-duty industrial applications depends on specific use cases.
  • Thread Direction & Size: Comes with right-hand thread direction designed for clockwise tightening. Thread size is 7/16"-14; compatibility with corresponding nuts or holes depends on their specifications.
  • Thread Style & Type: Features partially threaded design; suitability for specific types of industrial applications varies. UNC (Coarse) thread type might affect fitting into pre-drilled holes and materials depending upon individual circumstances

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.