Shop ZORO SELECT
See all product information
Create Account
Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK
- Mfr # U04104.043.0300
- Zoro # G5340316
product price:Â
$
7.15
/pk of 10, $0.72/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
7/16"-14
Fastener Length
3 in
Head Width
5/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U04104.043.0300
- Zoro #
- G5340316
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 7/16"-14
- Fastener Length
- 3 in
- Head Width
- 5/8 in
- Head Height
- 9/32 in
- Min. Thread Length
- 1 1/8 in
- Drive Size
- 5/8 in
- Screw Size
- 7/16 in
- Overall Length
- 3 in
- Minimum Thread Length
- 1 1/8 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
The ZORO SELECT - U04104.043.0300 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications to securely join materials together. This product adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive for installation or removal.
- Drive Size: The screw has a 5/8 inch drive size, compatible with corresponding wrench or socket sizes.
- Fastener Length: With a length of 3 inches, it suggests the depth into which it may be inserted for fastening purposes.
- Finish: It features a Zinc Yellow finish intended to improve its durability and corrosion resistance.
- Globally Sourced: This product is sourced from international manufacturers, offering a range of quality and price options.
- Material & Grade: Made from steel with Material Grade/Class as Grade 8 suggesting potential for high durability and performance in various applications
- Tensile Strength & Rockwell Hardness: Has tensile strength of 150,000 psi and Rockwell Hardness HRC33 suggesting potential for high durability and performance in various applications.
- Thread Direction & Style: Right Hand thread direction means it tightens clockwise; Partially Threaded style suitable for different types of applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.