Shop ZORO SELECT
See all product information
Create Account
HHCS, 3", 7/16"-14, Steel, PK275
- Mfr # HCI804303001-275P
- Zoro # G023559902
product price:Â
$
221.99
/pk of 275, $0.81/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
3 in
For Use in Systems
General Purpose Threaded Fastener
Material
Steel
Head Height
9/32 in
Thread Size
7/16"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI804303001-275P
- Zoro #
- G023559902
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 3 in
- Head Height
- 9/32 in
- Thread Size
- 7/16"-14
- Head Width
- 9/16 in
- Minimum Thread Length
- 1 1/8 in
Details
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Includes Washer
- No
- Material Grade/Class
- Grade 8
- Thread Type
- Coarse
- Finish
- Zinc Yellow
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Includes Nut
- No
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 150,000 psi
- Drive Type
- External Hex
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC35
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 275
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.