This item is Discontinued.

Zoro Select Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 120 PK B04100.043.0375

Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 120 PK (Discontinued)

  • Mfr # B04100.043.0375
  • Zoro # G5634478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B04100.043.0375
Zoro #
G5634478
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Fastener Length
3-3/4 in
Head Width
0.625 in
Min. Thread Length
1 1/8 in
Head Height
9/32 in
Minimum Thread Length
1 1/8 in
Dia./Thread Size
7/16"-14

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
UNC (Coarse)
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Rockwell Hardness
HRC33
Type
Hex Head Cap Screw
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Thread Fit
2A
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
7/16"-14
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Dimensional Standards
ASME B18.2.1
Thread Pitch
Partially Threaded
Material Quality Standard
SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Screw Industry Standards
ASME B18.2.1
Bolt Material
Steel
Material Type
Steel
Head Type
Hex
Fastener Industry Standards
ASME B18.2.1
Basic Material
Steel
Drive Type
External Hex
Fastener Thread Type
UNC (Coarse)
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 7/16 In.-14, Fastener Length 3 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/8 in, Head Height 9/32 in, Head Width 5/8 in, Package Quantity 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.