Shop ZORO SELECT
See all product information
Create Account
Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 25 PK
- Mfr # U04104.043.0075
- Zoro # G5340352
product price:Â
$
8.19
/pk of 25, $0.33/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
7/16"-14
Fastener Length
3/4 in
Head Width
5/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U04104.043.0075
- Zoro #
- G5340352
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Proof Load
- 120,000 psi
- Fastener Industry Standards
- ASME B18.2.1
- Rockwell Hardness
- HRC33
- Tensile Strength
- 150,000 psi
- Thread Type
- Coarse
- Globally Sourced
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Threadlocker Minimum Temperature
- 7/16"-14
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
Description
The ZORO SELECT - U04104.043.0075 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is intended for use in joining materials together in a variety of industrial applications. It may be used as part of construction, manufacturing, or engineering projects.
- Dimensional Standards: Conforms to ASME B18.2.1 dimensional standards which are intended for compatibility with various industrial applications.
- Drive: Requires an external hex drive for installation or removal.
- Fastener Length: Has a length measurement of 3/4 inch from under the head to the end of the screw which is intended for fastening purposes.
- Finish: Features a Zinc Yellow finish that is typically associated with increased durability and corrosion resistance.
- Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
- Material: Constructed from steel; this material is generally associated with strength, durability, and corrosion resistance across many types of industrial application scenarios.
- Material Grade/Class: Categorized as Grade 8; this classification often suggests high-strength properties that could be appropriate for demanding uses
- Rockwell Hardness: Given an HRC33 rating suggesting certain level of hardness or potential resistance against penetration that might influence its overall performance
- Tensile Strength: Has been measured at a tensile strength up to 150000 psi, which is often associated with high durability and suitability for heavy-duty applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.