Shop ZORO SELECT
See all product information
Create Account
HHCS, 3/4", 7/16"-14, Steel, PK750
- Mfr # HCI804300751-750P
- Zoro # G823558495
product price:Â
$
226.99
/pk of 750, $0.30/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
3/4 in
Thread Size
7/16"-14
Manufacturer Location
Globally Sourced
Tensile Strength
150,000 psi
Head Height
9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI804300751-750P
- Zoro #
- G823558495
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 150,000 psi
- System of Measurement
- Inch
- Includes Nut
- No
- Thread Direction
- Right Hand
- Includes Washer
- No
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Rockwell Hardness
- HRC35
- Drive Type
- External Hex
- Finish
- Zinc Yellow
- Thread Fit
- 2A
- Material Grade/Class
- Grade 8
- Material Quality Standards
- ASME: B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3/4 in
- Thread Size
- 7/16"-14
- Head Height
- 9/32 in
- Head Width
- 9/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 750
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.