Shop ZORO SELECT
See all product information
Create Account
Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK
- Mfr # U04104.043.0200
- Zoro # G5340291
product price:Â
$
8.89
/pk of 25, $0.36/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
7/16"-14
Fastener Length
2 in
Head Width
5/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U04104.043.0200
- Zoro #
- G5340291
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Tensile Strength
- 150,000 psi
- Thread Type
- Coarse
- Proof Load
- 120,000 psi
- Rockwell Hardness
- HRC33
- Globally Sourced
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Threadlocker Minimum Temperature
- 7/16"-14
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
Description
The ZORO SELECT - U04104.043.0200 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made from Grade 8 steel, this screw adheres to the ASME B18.2.1 dimensional standards and SAE J429 material quality standards, designed for use in a variety of industrial applications. The external hex drive requires a wrench or socket for installation or removal.
- Fastener Length: With a length of 2 inches, this is the maximum depth it can reach into the material.
- Finish: Zinc Yellow finish is intended to improve durability, corrosion resistance and aesthetic appeal.
- Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
- Material Grade/Class: Grade 8 signifies certain strength, hardness, and resistance properties. Suitability for demanding applications depends on specific usage conditions.
- Tensile Strength: A tensile strength of 150,000 psi represents its rated capacity under pulling stress. Actual performance may vary based on usage conditions.
- Thread Direction & Size: Right hand thread direction tightens clockwise with size being 7/16"-14 indicating fit with corresponding nuts or holes
- Thread Style & Type: Partially threaded design with UNC (Coarse) ridges is intended for fitting in pre-drilled holes and materials. Secure fit depends on proper installation and matching thread specifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.