Shop ZORO SELECT
See all product information
Create Account
HHCS, 2", 7/16"-14, Steel, PK400
- Mfr # HCI804302001-400P
- Zoro # G523559938
product price:Â
$
235.99
/pk of 400, $0.59/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
2 in
Head Height
9/32 in
Minimum Thread Length
1 1/8 in
Dimensional Standards
ASME B18.2.1
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI804302001-400P
- Zoro #
- G523559938
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 2 in
- Head Height
- 9/32 in
- Minimum Thread Length
- 1 1/8 in
- Thread Size
- 7/16"-14
- Head Width
- 9/16 in
Details
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 8
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- Rockwell Hardness
- HRC35
- Material
- Steel
- Includes Washer
- No
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 150,000 psi
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- Thread Type
- Coarse
- Finish
- Zinc Yellow
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 400
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.