Top Lock Distorted Thread Lock Nut, 7/16"-14, Steel, Grade C, Yellow Zinc, 15/32 in Ht, 25 PK
- Mfr # U12920.043.0001
- Zoro # G5669203
product price:Â
$
4.99
/pk of 25, $0.20/ea
Key Features
Thread Size
7/16"-14
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U12920.043.0001
- Zoro #
- G5669203
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 7/16"-14
- Hex Height
- 15/32 in
- Hex Width
- 11/16 in
- Width Across Flats
- 11/16 in
- Nut Height
- 15/32 in
- Dia./Thread Size
- 7/16"-14
- For Screw Size
- 7/16 in
Description
Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Grade C, Thread Size 7/16 In.-14, Hex Width 11/16 in, Hex Height 15/32 in, Lock Type Top Lock Distorted Thread, Dimensional Standards IFI-100/107, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.