Nylon Insert Lock Nut, M24-2.00, Steel, Class 8, Zinc Plated, 24 mm Ht, 10 PK
- Mfr # NLF580240Z-010P
- Zoro # G511169507
product price:Â
$
26.29
/pk of 10, $2.63/ea
Key Features
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLF580240Z-010P
- Zoro #
- G511169507
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- M24x2.00
- Hex Height
- 24 mm
- Hex Width
- 36 mm
- For Screw Size
- M24
Details
- Item
- Lock Nut
- Hex Type
- Standard Hex
- Lock Type
- Nylon Insert
- Material
- Steel
- Material Grade/Class
- Class 8
- Finish
- Zinc-Plated
- System of Measurement
- Metric
- Thread Type
- Fine
- Material Quality Standards
- DIN 267-4
- Dimensional Standards
- DIN 985
- Insert Material
- Nylon
- Thread Pitch
- 2 mm
- Shell Material
- Steel
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 8, Thread Size M24x2.00, Hex Width 36 mm, Hex Height 24 mm, Lock Type Nylon Insert, Dimensional Standards DIN 985, Material Quality Standards DIN 267-4, System of Measurement Metric, Hex Type Standard Hex, Insert Material Nylon, Thread Pitch 2 mm, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.