Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16"-14 Socket Head Cap Screw, Button, Plain Brass, 1-1/2 in Length

  • Mfr # ZSB55071C24

  • Zoro # G910397457


product price: $14.49
/ea

Key Features

Button Head
Hex Drive
Material
Brass
Finish
Plain
Drive Size
1/4 in
Tensile Strength
58,000 psi
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSB55071C24
Zoro #
G910397457
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/16"-14
Screw Length
1-1/2 in
Drive Size
1/4 in
Head Height
0.238 in
Fastener Length
1 1/2 in
Head Diameter
0.75 in
Maximum Head Height
0.238 in

Details

Item
Socket Head Cap Screw
Material
Brass
Finish
Plain
Head Type
Button
Drive Type
Hex
Tensile Strength
58,000 psi
System of Measurement
Inch
Rockwell Hardness
B78
Thread Style
Fully Threaded
Material Quality Standards
ASTM B16
Resistance Properties
Corrosion Resistant, Non-Magnetic
Pack Size
Small Pack
Minimum Yield Strength
45,000 psi
Material Grade/Class
360
Thread Fit
3A
Manufacturer Location
Made in US

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Brass, Material Grade/Class 360, Finish Plain, Thread Size 7/16 In.-14, Minimum Thread Length Not Applicable, Fastener Length 1 1/2 in, Head Height 0.238 in, Head Diameter 0.75 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Manufacturer Location Made in US, Material Quality Standards ASTM B16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products