Zoro Homepage

7/16"-14 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 1-3/4 in Length, 10 PK

  • Mfr # U51050.043.0175

  • Zoro # G6108794


product price: $11.45
/pk 10, $1.15/ea

Key Features

Socket Head
Hex Drive
Thread Size
7/16"-14
Screw Length
1-3/4 in
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51050.043.0175
Zoro #
G6108794
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Screw Length
1-3/4 in
Drive Size
3/8 in
Vented Hole Size
Not Vented
Thread Length
1 3/8 in
Head Height
0.437 in
Min. Thread Length
1 3/8 in
Minimum Thread Length
1-3/8 in
Head Diameter
0.656 in
Dia./Thread Size
7/16"-14
Length
1 3/4 in
Head Dia.
0.656 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
85,000 psi
Standards
ASME B18.3, ASTM F837
System of Measurement
Inch
Rockwell Hardness
B80 to C32
Thread Style
Fully Threaded
Thread Direction
Right Hand
Temp. Range
- 50 Degrees F to 550 Degrees F
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Minimum Temperature
-50 Degrees F
Material Quality Standards
ASTM F837
Maximum Temperature
550 Degrees F
Material Grade/Class
18-8
Dimensional Standards
ASME B18.3
Pack Size
Small Pack
Basic Material
Stainless Steel
Screw Style
Socket Head Cap Screw
Material Grade
18-8
Fastener Industry Standards
ASME B18.3, ASTM F837
Fastener Finish
Plain
Min. Tensile Strength
85,000 psi
Screw Head Type
Cylindrical

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 7/16 In.-14, Minimum Thread Length 1 3/8 in, Fastener Length 1 3/4 in, Head Height 0.437 in, Head Diameter 0.656 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.