This item is Discontinued.

Zoro Select Not Graded, 7/16"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in L, 240 PK B51007.043.0175

Not Graded, 7/16"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in L, 240 PK (Discontinued)

  • Mfr # B51007.043.0175
  • Zoro # G5599575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51007.043.0175
Zoro #
G5599575
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-20
Fastener Length
1-3/4 in
Head Width
0.625 in
Head Height
9/32 in
Min. Thread Length
1 1/8 in
Minimum Thread Length
1 1/8 in
Dia./Thread Size
7/16"-20

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Not Graded
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 ASTM F593
Item
Hex Head Cap Screw
Rockwell Hardness
HRB80
Head Type
Hex
Tensile Strength
85,000 psi
Screw Industry Standards
ASME B18.2.1
Fastener Industry Standards
ASME B18.2.1
Thread Type
UNF (Fine)
Temp. Range
-58 Degrees to 302 Degrees F
Basic Material
Stainless Steel
Type
Hex Head Cap Screw
Thread Pitch
Partially Threaded
Pack Size
Bulk Pack
Threadlocker Minimum Temperature
7/16"-20
Hex Head Cap Screw Type
Hex Head Cap Screw
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Material Quality Standard
ASTM F593
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593
Bolt Material
Stainless Steel
Material Type
Stainless Steel
Fastener Thread Type
UNF (Fine)
Fastener Thread Style
Partially Threaded
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 7/16 In.-20, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/8 in, Head Height 9/32 in, Head Width 5/8 in, Package Quantity 240

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.