This item is Discontinued.

Zoro Select Not Graded, 7/16"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 275 PK B51007.043.0150

Not Graded, 7/16"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 275 PK (Discontinued)

  • Mfr # B51007.043.0150
  • Zoro # G5599581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51007.043.0150
Zoro #
G5599581
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-20
Fastener Length
1-1/2 in
Head Width
0.625 in
Min. Thread Length
1 1/8 in
Head Height
9/32 in
Minimum Thread Length
1 1/2 in
Dia./Thread Size
7/16"-20

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Not Graded
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 ASTM F593
Item
Hex Head Cap Screw
Tensile Strength
85,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRB80
Thread Type
UNF (Fine)
Threadlocker Minimum Temperature
7/16"-20
Hex Head Cap Screw Type
Hex Head Cap Screw
Thread Pitch
Fully Threaded
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.2.1
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Material Quality Standard
ASTM F593
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593
Type
Hex Head Cap Screw
Bolt Material
Stainless Steel
Fastener Industry Standards
ASME B18.2.1
Screw Industry Standards
ASME B18.2.1
Basic Material
Stainless Steel
Material Type
Stainless Steel
Head Type
Hex
Fastener Thread Style
Fully Threaded
Drive Type
External Hex
Fastener Thread Type
UNF (Fine)

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 7/16 In.-20, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/8 in, Head Height 9/32 in, Head Width 5/8 in, Package Quantity 275

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.