7/16"-20 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 10 pk.

  • Mfr # U12020.043.0001

  • Zoro # G2520939


product price: $2.99
/pk 10, $0.30/ea

Key Features

System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Hex Width
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U12020.043.0001
Zoro #
G2520939
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
7/16"-20
Hex Width
11/16 in
Width Across Flats
11/16 in
Thread Size
7/16"-20

Details

Item
Castle Nut
System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Fastener Thread Type
UNF (Fine)
Nut Standards
ASME B18.2.2
Basic Material
Steel
Material Grade
Grade 2
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Lock Type
Slotted Castle
Pack Size
Small Pack
Hex Type
Standard Hex
Thread Direction
Right Hand
Type
Slotted
Dimensional Standards
ASME B18.2.2
Thread Type
UNF
Material Grade/Class
Grade 2

Description

Castle Nut, Finish Plain, Material Steel, Material Grade/Class Grade 2, Thread Size 7/16 In.-20, Hex Width 11/16 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.