Zoro Homepage
This item is Discontinued.
Zoro Select Grade 8, 7/16"-20 Hex Head Cap Screw, Yellow Zinc Plated Steel, 7 in L, 125 PK 44112CH8O

Grade 8, 7/16"-20 Hex Head Cap Screw, Yellow Zinc Plated Steel, 7 in L, 125 PK (Discontinued)

  • Mfr # 44112CH8O
  • Zoro # G9713647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44112CH8O
Zoro #
G9713647
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/16"-20
Fastener Length
7 in

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Yellow Zinc Plated
Thread Style
Partially Threaded
Standards
ASME B18.2.1; SAE J429
Item
Hex Head Cap Screw
Thread Type
Fine
Fastener Thread Type
UNF (Fine)

Description

Bulk Hex Head Cap Screws,7/16-20,Package Quantity 125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.