
7/16X1 1/4 MILITARY SPRING PIN PHOSPHATE ZINC
Mfr # MS16562-178
Zoro # G2492863
product price: $243.99
/pk 250, $0.98/ea
Free Shipping & Returns
Key Features
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
7/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS16562-178
Zoro #
G2492863
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
7/16 in
Shank Length
1-1/4 in
Outside Dia.
7/16 in
Fastener Length
1 1/4 in
Size
7/16 x 1 1/4 in
Details
Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
1070-1095
Material
Steel
Fastener Finish
Zinc Phosphate Coated
Material Grade/Class
Ungraded
Finish
Zinc Plated
Standards
MS16562; NASM 39086
Description
Spring Pins,7/16X1 1/4 MILITARY,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.