Zoro Homepage

7/16X3 MILITARY SPRING PIN PHOSPHATE ZINC

  • Mfr # MS16562-183

  • Zoro # G2492942


product price: $211.99
/pk 100, $2.12/ea
Free Shipping & Returns

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS16562-183
Zoro #
G2492942
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
7/16 in
Shank Length
3 in
Outside Dia.
7/16 in
Fastener Length
3 in
Size
7/16 x 3 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material
Steel
Material Grade
1070-1095
Fastener Finish
Zinc Phosphate Coated
Finish
Zinc Plated
Standards
MS16562; NASM 39086

Description

7/16X3 MS16562 Military Spring Pin Steel Phosphate Zinc Per NASM 39086

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.