Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/32" Carbide TiN 118 Deg. Jobber Length Drill Bit

  • Mfr # 450-102188A

  • Zoro # G9560607


product price: $29.59
/ea

Key Features

Overall Length
3 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
7/32 in
Number of Flutes
2
Shank Dia.
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-102188A
Zoro #
G9560607
UPC #
888226151962
Country of Origin
China

Dimensions

Overall Length
3 in
Drill Bit Size
7/32 in
Shank Dia.
7/32 in
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Fractional Inch
Flute Length
1 3/4 in
Drilling Depth
1-3/4"
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 3/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 1/4 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
List Number
450
Flute Type
Spiral
Decimal Equivalent
0.2188
Application
Metalworking
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle
25 Degrees
Drill Bit Point Type
4 Facet Point
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Measurement System
Fractional Inch
Web Thinning
Thinned
Material Grade - Machining
C2
Web Construction
Split
Spiral Direction
Right Hand
Helix Angle - Maximum
25 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 118 Degrees , Carbide, TiN, Decimal Equivalent 0.2188, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.