Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75.00mm 140 Deg. Jobber Length Drill Bit

  • Mfr # 434-003150B

  • Zoro # G4340001


product price: $64.89
/ea
Sold in multiples of 2 for $129.78

Key Features

Overall Length
75 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
8 mm
Number of Flutes
2
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434-003150B
Zoro #
G4340001
UPC #
888226216944
Country of Origin
United States

Dimensions

Overall Length
75 mm
Drill Bit Size
8 mm
Shank Dia.
8 mm
Depth:Dia. Ratio
4xD
Flute Length
32 mm
Drill Bit Dimension Type
Metric
Drilling Depth
32.00mm
Maximum Drilling Depth
1 1/4 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
43 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlTiN
Shank Type - Machining
Straight
List Number
4001
Drill Bit Grouping
Drill Bit
Application
Metalworking
Decimal Equivalent
0.3150
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle
25 Degrees
Primary Material Application
All Materials
Web Construction
Split
Material Grade - Machining
C2
Measurement System
Metric
Primary Material Application ISO Code
H, K, M, N, O, P, S
Spiral Direction
Right Hand
Drill Bit Point Type
4 Facet Point
Helix Angle - Maximum
25 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 8 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.3150, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.