Zoro Homepage

7.50mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Mfr # 15002953

  • Zoro # G0500580


product price: $28.99
/ea

Key Features

Overall Length
4 1/2 in
Drill Bit Size
7.5 mm
Drill Bit Point Angle
118 Degrees
Flute Length
2 1/2 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15002953
Zoro #
G0500580
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Drill Bit Size
7.5 mm
Flute Length
2 1/2 in
Drill Bit Dimension Type
Metric
Shank Dia.
13 mm
Depth:Dia. Ratio
3xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
2-1/2 in
Shank Length
2 in
Drill Length Class
Jobber-Length
Drill Point Length
2.25 mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Decimal Equivalent
0.2953
Drill Bit Material
Carbide-Tipped
Drill Bit Finish
Uncoated
Point Type
Cam Relieved, Notch Thinned
Cutting Direction
Right Hand
Material
Carbide-Tipped
Coolant Through
No
List Number
150
Standards
Not Rated
Flute Type
Straight
Shank Type - Machining
Straight
Measurement System
Metric
Helix Angle
0 Degrees
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Finish - Machining
Bright (Uncoated)
Drill Bit Point Type
Cam Relieved Point
Material - Machining
Carbide Tipped
Aircraft Drill
No
Primary Material Application ISO Code
H, K, N, P
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 7.5 mm, 118 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2953, Metric, Cam Relieved Point Drill Bit Point Type, Flute Length 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.