Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75cm2 Tissue Culture Flask, PK25

  • Mfr # 11L813

  • Zoro # G4705452


product price: $39.89
/pk 25, $1.60/ea

Key Features

Flask Type
Cell Culture
Labware Capacity - Metric
250 mL
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11L813
Zoro #
G4705452
UPC #
190735551752
Country of Origin
China

Dimensions

Labware Height - Metric
37 mm
Stopper Size
18mm
Height
37mm
Overall Height - Metric
37 mm
Mouth Size
Narrow
Joint Size
18 mm

Details

Flask Type
Cell Culture
Labware Capacity - Metric
250 mL
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Plastic
Labware Body Material
Polystyrene
Graduation Range
20mL to 175mL
Glassware Class
Not Rated
Graduation Subdivisions
25 mL
Labware Neck Style
Straight
Labware Closure Color
Green
Material of Construction
USP Grade VI Virgin Polystyrene
Capacity
250ml
Special Features
Ability to Fill Flask Standing Upright, Heavy-Walled
Labware Closure Type
Screw On
Includes Closure
Yes
Item
Cell Culture Flask
Sterile/Non-Sterile
Sterile
Color
Cap LSS Green
Autoclavable
No
Graduation Increments - Metric
25 mL
Shape
Rectangular
Maximum Graduation - Metric
175 mL
Neck Style
Canted
Tolerance
+/-2.00%
Graduated
Yes
Body Material
Polystyrene
Closure Material
HDPE
USP Specification
Type IV
Minimum Graduation - Metric
20 mL
Clarity
Transparent
Number of Flasks Included
5
Body Color
Clear
Closure Type
Vented Cap
Closure Color
Green
Capacity - English
8.45 fl oz
Capacity - Metric
250 mL
Basic Material
Plastic

Description

Cell Culture Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Cell Culture, Overall Height - Metric 37 mm, USP Specification Type IV, Tolerance +/-2.00 Percent, Includes Closure Yes, Closure Type Vented Cap, Neck Style Canted, Closure Material HDPE, Compatible with Stopper Size Not Applicable, Body Material Polystyrene, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Mouth Size Narrow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.