Zoro Homepage

76.00mm 118 Deg. Jobber Length Drill Bit

  • Mfr # 450-402165B

  • Zoro # G4341386


product price: $29.39
/ea
Sold in multiples of 4 for $117.56

Key Features

Overall Length
76 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
5.5 mm
Number of Flutes
2
Shank Dia.
5.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-402165B
Zoro #
G4341386
UPC #
888226152754
Country of Origin
United States

Dimensions

Overall Length
76 mm
Drill Bit Size
5.5 mm
Shank Dia.
5.5 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Flute Length
45 mm
Drilling Depth
45.00mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 49/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
31 mm

Description

Jobber Length Drill Bit, Drill Bit Size 5.5 mm, Drill Bit Point Angle 118 Degrees , Carbide, AlTiN, Decimal Equivalent 0.2165, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.