7/8 in Socket Head Cap Screw, Black Oxide Steel, 4 1/2 in Length, 20 PK (Discontinued)
- Mfr # B07040.087.0450
- Zoro # G5618037
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B07040.087.0450
Zoro #
G5618037
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
7/8 in
Screw Length
4 1/2 in
Drive Size
3/4 in
Head Height
0.875 in
Thread Length
2 1/4 in
Min. Thread Length
2 1/4 in
Head Diameter
1.312 in
Minimum Thread Length
2 1/4 in
Head Dia.
1.3125 in
Dia./Thread Size
7/8"-14
Length
4 1/2 in
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/4 in, Material Steel, Finish Black Oxide, Thread Size 7/8 In.-14, Minimum Thread Length 2 1/4 in, Fastener Length 4 1/2 in, Head Height 0.875 in, Head Diameter 1.312 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.