Zoro Homepage
This item is Discontinued.
Zoro Select Grade 8, 7/8"-14 Hex Head Cap Screw, Yellow Zinc Plated Steel, 9 in L, 14 PK B04360.087.0900

Grade 8, 7/8"-14 Hex Head Cap Screw, Yellow Zinc Plated Steel, 9 in L, 14 PK (Discontinued)

  • Mfr # B04360.087.0900
  • Zoro # G1589959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B04360.087.0900
Zoro #
G1589959
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-14
Fastener Length
9 in
Head Width
1.3125 in
Min. Thread Length
2 in
Head Height
35/64 in
Minimum Thread Length
2 1/4 in
Dia./Thread Size
7/8"-14

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Yellow Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
UNF (Fine)
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Rockwell Hardness
HRC33
Material Quality Standard
SAE J429
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
7/8"-14
Maximum Temperature
302 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Thread Pitch
Partially Threaded
Pack Size
Bulk Pack
Thread Fit
2A
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Basic Material
Steel
Fastener Industry Standards
ASME B18.2.1
Screw Industry Standards
ASME B18.2.1
Bolt Material
Steel
Head Type
Hex
Material Type
Steel
Fastener Thread Type
UNF (Fine)
Fastener Thread Style
Partially Threaded
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 7/8 In.-14, Fastener Length 9 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Standard, Min. Thread Length 2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.