Top Lock Distorted Thread Lock Nut, 7/8"-14, Steel, Grade C, Yellow Zinc, 3/4 in Ht, 10 PK

  • Mfr # SLFI80871-010P

  • Zoro # G2789306


product price:  $17.79
/pk 10, $1.78/ea

Key Features

Thread Size
7/8"-14
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLFI80871-010P
Zoro #
G2789306
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-14
Hex Height
3/4 in
Hex Width
1 5/16 in
Dia./Thread Size
7/8"-14
Width Across Flats
1 5/16 in
Nut Height
3/4 in

Details

Item
Lock Nut
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
Finish
Yellow Zinc
Standards
IFI-100/107
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Rockwell Hardness
C24-32
Pack Size
Small Pack
Basic Material
Steel
Fastener Finish
Zinc Yellow
Material Grade
Grade C
Nut Standards
IFI-100/107
Nut Style
Top Lock
Fastener Thread Type
UNF (Fine)
Type
Top Lock
Fastener Thread Direction
Right Hand

Description

Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Grade C, Thread Size 7/8 In.-14, Hex Width 1 5/16 in, Hex Height 3/4 in, Lock Type Top Lock Distorted Thread, Dimensional Standards IFI-100/107, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C24-32, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.