Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select 18-8, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 6 in L 24K998

18-8, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 6 in L (Discontinued)

  • Mfr # 24K998
  • Zoro # G4723941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24K998
Zoro #
G4723941
UPC #
190735945469
Country of Origin
Thailand

Dimensions

Thread Size
7/8 in
Fastener Length
6 in
Head Width
1 5/16 in
Min. Thread Length
2 in
Head Height
35/64 in
Minimum Thread Length
2 in
Screw Size
7/8 in
Overall Length
6 in
Fastener Length
6 in
Drive Size
1 5/16 in
Dia./Thread Size
7/8"-9

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 ASTM F593
Item
Hex Head Cap Screw
Tensile Strength
85,000 psi
Thread Type
Coarse
Rockwell Hardness
HRB80
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.1
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
7/8"-9
Material Quality Standard
ASTM F593
Thread Pitch
Partially Threaded
Head Style
Hex
Thread Fit
2A
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593
Fastener Thread Type
UNC (Coarse)
Type
Hex Head Cap Screw
Material Grade
18-8
Bolt Material
Stainless Steel
Fastener Thread Style
Partially Threaded
Basic Material
Stainless Steel
Head Shape
Hex
Fastener Industry Standards
ASME B18.2.1
Screw Industry Standards
ASME B18.2.1
Finish Type
Plain
Fastener Finish
Plain
Head Type
Hex
Material Type
Stainless Steel
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 in, Head Height 35/64 in, Head Width 1 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.