This item is Discontinued.

Zoro Select Not Graded, 7/8"-9 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-3/4 in L, 25 PK B51000.087.0375

Not Graded, 7/8"-9 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-3/4 in L, 25 PK (Discontinued)

  • Mfr # B51000.087.0375
  • Zoro # G5600406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51000.087.0375
Zoro #
G5600406
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-9
Fastener Length
3-3/4 in
Head Width
1.3125 in
Head Height
35/64 in
Min. Thread Length
2 in
Minimum Thread Length
2 in
Dia./Thread Size
7/8"-9

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Not Graded
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 ASTM F593
Item
Hex Head Cap Screw
Tensile Strength
85,000 psi
Rockwell Hardness
HRB80
Basic Material
Stainless Steel
Head Type
Hex
Screw Industry Standards
ASME B18.2.1
Thread Type
UNC (Coarse)
Fastener Industry Standards
ASME B18.2.1
Temp. Range
-58 Degrees to 302 Degrees F
Type
Hex Head Cap Screw
Minimum Temperature
-58 Degrees F
Dimensional Standards
ASME B18.2.1
Dimensional Standards
ASME B18.2.1
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
7/8"-9
Globally Sourced
Globally Sourced
Thread Fit
2A
Thread Pitch
Partially Threaded
Hex Head Cap Screw Type
Hex Head Cap Screw
Pack Size
Bulk Pack
Material Quality Standard
ASTM F593
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593
Material Type
Stainless Steel
Bolt Material
Stainless Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
UNC (Coarse)
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 3 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.