Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select 7/8 in Socket Head Cap Screw, Black Oxide Steel, 12 in Length, 11 PK B07000.087.1200

7/8 in Socket Head Cap Screw, Black Oxide Steel, 12 in Length, 11 PK (Discontinued)

  • Mfr # B07000.087.1200
  • Zoro # G3319278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B07000.087.1200
Zoro #
G3319278
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8 in
Screw Length
12 in
Drive Size
3/4 in
Thread Length
2 1/4 in
Vented Hole Size
Not Vented
Head Height
0.875 in
Min. Thread Length
2 1/4 in
Head Diameter
1.312 in
Minimum Thread Length
2 1/4 in
Head Dia.
1.3125 in
Dia./Thread Size
7/8"-9
Length
12 in

Details

System of Measurement
Inch
Screw Head Type
Cylindrical
Drive Type
Hex
Material
Steel
Finish
Black Oxide
Min. Tensile Strength
170,000 psi
Standards
ASME B18.3
Item
Socket Head Cap Screw
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Rockwell Hardness
C37 to C45
Thread Style
Partially Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Finish Type
Black Oxide
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.3
Pack Size
Bulk Pack
Material Type
Steel
Minimum Temperature
-58 Degrees F
Tensile Strength
170,000 psi
Fastener Finish
Black Oxide
Fastener Industry Standards
ASME B18.3
Material Grade
Alloy Steel
Basic Material
Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/4 in, Material Steel, Finish Black Oxide, Thread Size 7/8 In.-9, Minimum Thread Length 2 1/4 in, Fastener Length 12 in, Head Height 0.875 in, Head Diameter 1.312 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.