7/8"-9 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 15 pk.

  • Mfr # 287078-PG

  • Zoro # G3041297


product price:  $36.15
/pk 15, $2.41/ea

Key Features

System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Zinc Plated
Hex Width
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287078-PG
Zoro #
G3041297
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
7/8"-9
Hex Width
1 5/16 in
Pin Dia.
5/32 in
Nut Height
3/4 in
Width Across Flats
1 5/16 in
Slot Depth
0.52 in
Slot Width
0.24 in
Thread Size
7/8"-9
Hex Height
3/4 in
For Pin Diameter
5/32 in
Maximum Slot Width
0.24 in

Details

Item
Castle Nut
System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Zinc Plated
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Basic Material
Steel
Material Grade
Grade 2
Nut Standards
ASTM 563
Fastener Finish
Zinc Plated
Type
Slotted
Lock Type
Slotted Castle
Rockwell Hardness
B68-C32
Material Type
Steel
Material Grade/Class
Grade 2
Thread Type
Coarse
Material Quality Standards
ASTM 563
Hex Type
Standard Hex
Bolt Compatibility
Grade 2
Finish Type
Zinc Plated
RoHS Compliant
Yes
Pack Size
Small Pack
Thread Direction
Right Hand

Description

Castle Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 7/8 In.-9, Hex Width 1 5/16 in, Hex Height 3/4 in, Hex Type Standard Hex, Lock Type Slotted Castle, Material Quality Standards ASTM 563, System of Measurement Inch, Thread Direction Right Hand, For Pin Diameter 5/32 in, Maximum Slot Width 0.24 in, Pack Size Small Pack, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.