This item is Discontinued.

Zoro Select Grade 5, 7/8"-9 Hex Head Cap Screw, Steel, 5 in L, 35 PK HCI508705000USA-035P

Grade 5, 7/8"-9 Hex Head Cap Screw, Steel, 5 in L, 35 PK (Discontinued)

  • Mfr # HCI508705000USA-035P
  • Zoro # G6608655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCI508705000USA-035P
Zoro #
G6608655
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8 in
Fastener Length
5 in
Head Width
1 5/16 in
Dia./Thread Size
7/8"-9
Min. Thread Length
2 in
Head Height
35/64 in
Overall Length
5 in
Minimum Thread Length
2 in
Screw Size
7/8 in
Fastener Length
5 in

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Screw Industry Standards
ASME B18.2.1
Fastener Thread Style
Partially Threaded
Tensile Strength
120,000 psi
Head Type
Hex
Thread Type
Coarse
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
HRC25
Proof Load
85,000 psi
Fastener Finish
Zinc Plated
Material Grade
Grade 5
Basic Material
Steel
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Material Quality Standard
SAE J429
Hex Head Cap Screw Type
Hex Head Cap Screw
Thread Fit
2A
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Dimensional Standards
ASME B18.2.1
Thread Pitch
Partially Threaded
Threadlocker Minimum Temperature
7/8"-9
Head Style
Hex
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Finish Type
Zinc Plated
Head Shape
Hex
Drive Type
External Hex
Bolt Material
Steel
Material Type
Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 7/8 In.-9, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.