Zoro Homepage
This item is Discontinued.
Zoro Select Grade 5, 7/8"-9 Hex Head Cap Screw, Steel, 2 in L, 75 PK AEU14064GR75

Grade 5, 7/8"-9 Hex Head Cap Screw, Steel, 2 in L, 75 PK (Discontinued)

  • Mfr # AEU14064GR75
  • Zoro # G6746363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEU14064GR75
Zoro #
G6746363
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8 in
Fastener Length
2 in
Head Width
1 5/16 in
Dia./Thread Size
7/8"-9
Min. Thread Length
2 in
Head Height
35/64 in
Minimum Thread Length
2 in
Fastener Length
2 in
Screw Size
7/8 in
Overall Length
2 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 7/8 In.-9, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.