Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 30 PK (Discontinued)
- Mfr # B01210.087.0400
- Zoro # G1191053
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B01210.087.0400
Zoro #
G1191053
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
7/8"-9
Fastener Length
4 in
Head Width
1.3125 in
Thread Length
4"
Head Height
37/64 in
Length Under Head
4"
Minimum Thread Length
4 in
Size
7/8"-9 x 4"
Dia./Thread Size
7/8"-9
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 7/8 In.-9, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 37/64 in, Head Width 1 5/16 in, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.