
7/8"-9 Hex Head Tap Bolt, Zinc Plated Steel, 9 in L, 20 PK
Mfr # 87144BHT
Zoro # G9675138
product price: $296.99
/pk 20, $14.85/ea
Free Shipping & Returns
Key Features
External Hex Drive
System of Measurement
Inch
Thread Size
7/8"-9
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87144BHT
Zoro #
G9675138
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
7/8"-9
Fastener Length
9 in
Details
System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
ASME B18.6.3
Item
Hex Head Tap Bolt
Description
Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.