Zoro Homepage

Hex Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 5 PK

  • Mfr # U51080.087.0001

  • Zoro # G0335128


product price: $8.55
/pk 5, $1.71/ea

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
3/4 in
Hex Width
1 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51080.087.0001
Zoro #
G0335128
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-9
Hex Height
3/4 in
Hex Width
1 19/64 in
Width Across Flats
1 5/16 in
Nut Height
3/4 in
Dia./Thread Size
7/8"-9

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 7/8 In.-9, Hex Width 1 19/64 in, Hex Height 3/4 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A307A, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Made in North America No, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 700 N/sq mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.