Zoro Homepage

7/8"-9 Socket Head Cap Screw, Flat, Black Oxide Alloy Steel, 3-1/2 in Length

  • Mfr # 102533G

  • Zoro # G5135566


product price: $19.79
/ea

Key Features

Flat Head
Hex Drive
Thread Size
7/8"-9
Material
Alloy Steel
Finish
Black Oxide
Drive Size
9/16 in
Tensile Strength
135,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102533G
Zoro #
G5135566
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-9
Screw Length
3-1/2 in
Drive Size
9/16 in
Thread Length
3 in
Vented Hole Size
Not Vented
Head Height
0.468 in
Min. Thread Length
3 in
Minimum Thread Length
3 in
Head Diameter
1.688 in
Dia./Thread Size
7/8"-9
Length
3 1/2 in
Head Dia.
1.688

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
135,000 psi
Standards
ASME B18.3, ASTM F835
System of Measurement
Inch
Class
3A
Rockwell Hardness
C37 to C44
Head Angle (Deg.)
82 Degrees
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Temp. Range
-65 Degrees F to 300 Degrees F
Thread Style
Fully Threaded
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Maximum Temperature
300 Degrees F
Material Quality Standards
ASTM F835
Pack Size
Small Pack
Countersink Angle
82 Degrees
Minimum Temperature
-65 Degrees F
Thread Fit
3A
Screw Head Type
Flat
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Material Grade
Alloy Steel
Fastener Finish
Black Oxide
Min. Tensile Strength
135,000 psi
Fastener Industry Standards
ASME B18.3, ASTM F835

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 9/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size 7/8 In.-9, Minimum Thread Length 3 in, Fastener Length 3 1/2 in, Head Height 0.468 in, Head Diameter 1.688 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products