Zoro Homepage

Coupling Nut, 7/8"-9, Steel, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd, 40 PK

  • Mfr # 874020NCUP

  • Zoro # G7597109


product price: $167.99
/pk 40, $4.20/ea
Free Shipping & Returns

Key Features

Thread Size
7/8"-9
Material
Steel
Finish
Zinc Plated
Overall Length
2-1/2 in
Hex Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
874020NCUP
Zoro #
G7597109
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
7/8"-9
Overall Length
2-1/2 in
Hex Width
1-1/4 in

Details

Item
Coupling Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex

Description

7/8-9X2 1/2 Hex Rod Coupling Nut 1 1/4 inch Across Flats Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.